This product requires certification to purchase.

1/2 in. Threaded Point-of-Use Thermostatic Mixing Valve

Apollo Valves

34BLF Series 1/2 in. Threaded Point-of-Use Thermostatic Mixing Valve

  • Fast #
  • Part #A34BLF313T
  • Item #7600866
  • Manufacturer Part #34BLF313T
4 out of 5 Customer Rating
Brand image
Apollo Valves

34BLF Series 1/2 in. Threaded Point-of-Use Thermostatic Mixing Valve

  • Fast #
  • Part #A34BLF313T
  • Item #7600866
  • Manufacturer Part #34BLF313T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior thermostatic element technology for optimum performance, reliability, and accuracy
  • Integral inlet strainers and check valves
  • Integral Strainers and Check Valves Provide Protection Against Cross-Flow and Foreign Particles
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Flow Rate
0.5 gpm
Height
5-1/25 in
Length
6-9/100 in
Pressure Class
125#
Pressure - Maximum
150 psig
Valve Size
1/2 in
Weight
2.5 lb
Width
1-87/100 in
Characteristics & Features
Collection
34BLF Series
Material
Bronze
Material Type
B584-C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Type
Thermostat Mixing Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1017, ASSE 1069, ASSE 1070 2015
CSA Certified
CSA B125.3, CSA B125.70
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
670750589065