This product requires certification to purchase.

3/8 in. Compression Thermostatic Mixing Valve

Apollo Valves

34DLF Series 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #A34DLF402B1
  • Item #8048922
  • Manufacturer Part #34DLF402B1
4 out of 5 Customer Rating
Brand image
Apollo Valves

34DLF Series 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #A34DLF402B1
  • Item #8048922
  • Manufacturer Part #34DLF402B1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification Resistant * Brass Body
  • Tamper Resistant Locking Control Knob
  • 120°F Temperature Limit Stop
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Flow Rate
3.3 gpm
Height
4-27/100 in
Length
4-27/100 in
Pressure Class
125#
Pressure - Maximum
150 psi
Valve Size
3/8 in
Weight
1 lb
Characteristics & Features
Collection
34DLF Series
Material
Bronze
Material Type
B584-C89836
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
80
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A12.1070 2015
ASSE Standards
ASSE 1070 2015
CSA Certified
CSA B125.70 2015
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
191988015398