This product requires certification to purchase.

3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

Apollo Valves

36CLF Series 3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #A36C20401
  • Item #2399640
  • Manufacturer Part #36C20401
4 out of 5 Customer Rating
Brand image
Apollo Valves

36CLF Series 3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #A36C20401
  • Item #2399640
  • Manufacturer Part #36C20401
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Easy Access to Seat Disc and Strainer
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.22
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
Yes
Collection:
36CLF Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/2 in
Material:
Bronze
Material Type:
C84400
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
75 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750562372
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve