This product requires certification to purchase.

1-1/2 in. 75 psig Bronze FNPT Pressure Reducing Valve

Apollo Valves

36HLF Series 1-1/2 in. 75 psig Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36HLF20701
  • Item #3916636
  • Manufacturer Part #36HLF20701
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

36HLF Series 1-1/2 in. 75 psig Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36HLF20701
  • Item #3916636
  • Manufacturer Part #36HLF20701
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The valve is made with proven ASTM grade Lead-Free bronze and stainless steel materials
  • The PRH-LF provides high capacity flow with low pressure drop
  • It is designed with an integral by-pass relief to protect against thermal expansion downstream
  • The bottom access enables easy in-line cleaning or seat replacement
  • Sealed spring cage for vault installation
  • Application commercial, industrial, institutional
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
CSA Certified:
Yes
Collection:
36HLF Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
13-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750518546
Valve Body Material:
Bronze
Valve Disc Material:
Rubber
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
23 lb