This product requires certification to purchase.

3/4 in. Pressure Vacuum Breaker with Ball Valve

Apollo Valves

4A Series 3/4 in. Pressure Vacuum Breaker with Ball Valve

  • Fast #
  • Part #A4A504A2F
  • Item #4923420
  • Manufacturer Part #4A504A2F
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

4A Series 3/4 in. Pressure Vacuum Breaker with Ball Valve

  • Fast #
  • Part #A4A504A2F
  • Item #4923420
  • Manufacturer Part #4A504A2F
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Valve Size
3/4 in
Characteristics & Features
Collection
4A Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
670750108686