This product requires certification to purchase.

3/4 x 1 in. Bronze Female Swivel Nut x FNPT Double Check Valve

Apollo Valves

4ALF-300 Series 3/4 x 1 in. Bronze Female Swivel Nut x FNPT Double Check Valve

  • Fast #
  • Part #A4ALF3S54A
  • Item #7173394
  • Manufacturer Part #4ALF3S54A
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

4ALF-300 Series 3/4 x 1 in. Bronze Female Swivel Nut x FNPT Double Check Valve

  • Fast #
  • Part #A4ALF3S54A
  • Item #7173394
  • Manufacturer Part #4ALF3S54A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Replaceable check modules
  • Low head loss
  • Independently-acting captured spring check valves
  • Compact and lightweight
  • Industry lay lengths
  • Lead-free (NSF 372)
  • Available in standard and swivel types
  • 5 year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Swivel Nut
End Connection 2
FPT
End Connections
Female Swivel Nut x FPT
Length
4-3/4 in
Valve Size
3/4 in x 1 in
Weight
1.75 lb
Width
2 in
Characteristics & Features
Collection
4ALF-300 Series
Color Finish Name
Satin Brass
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Dual
Valve Disc Material
Chloramine-resistant Silicone
Valve Seat Material
Buna-N
Valve Type
Double Check Valve
Electrical & Operational Information
Pressure - High
175
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASSE Standards
ASSE 1024
CSA Certified
CSA B64.6
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
General Purpose, Potable Water
UL Listed
No
UPC
670750286483