This product requires certification to purchase.

3/4x1 rel vlv

Apollo Valves

500 Series 3/4x1 rel vlv

  • Fast #
  • Part #A513DDBJMAA0125
  • Item #9735000
  • Manufacturer Part #513DDBJMAA0125
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

500 Series 3/4x1 rel vlv

  • Fast #
  • Part #A513DDBJMAA0125
  • Item #9735000
  • Manufacturer Part #513DDBJMAA0125
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ASME Section VIII Certified Capacities
  • 5 - 1200 psig Set Pressures @ 800° F max*
  • 1/2” - 2” Inlet Connections
  • Bronze, Carbon or Stainless Steel Construction
  • Lapped Metal Seats; O-ring and PCTFE Seats Optional
  • Screwed Cap or Packed Lift Lever Configuration
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
7-27/50 in
Length
1-63/100 in
Valve Size
3/4 in
Weight
2 lb
Characteristics & Features
Collection
500 Series
Color Finish Name
Bronze
Material
Bronze
Material Type
B584
Valve Body Material
Bronze
Valve Seat Material
Stainless Steel
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
800
Warranty & Product Information
Application
Heating
ASME
ASME Section VIII, Division 1
ASTM
ASTM B-584-C84400
BAA Compliant
Yes
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, Compressed Air, Compressed Air
Type
A513DDBJMAA0125
UL Listed
No