This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. 400# NPT x NPT Bronze Wye Strainer

Apollo Valves

59LF Series 1/2 x 1/2 x 1/2 in. 400# NPT x NPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF00301
  • Item #3916661
  • Manufacturer Part #59LF00301
5 out of 5 Customer Rating
Brand image
Apollo Valves

59LF Series 1/2 x 1/2 x 1/2 in. 400# NPT x NPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF00301
  • Item #3916661
  • Manufacturer Part #59LF00301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 100% factory pressure tested
  • Removable self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • ARRA compliant
  • Lead-Free
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
1/2 in
Length
2-20/29 in
Mesh Size
50
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
1/2 in
Width
2-69/100 in
Characteristics & Features
Collection
59LF Series
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
353
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM B-584
BAA Compliant
Yes
NSF
NSF 372
Origin
Domestic
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
670750511288