This product requires certification to purchase.

1-1/4 x 1-1/4 in. Bronze Solder Wye Strainer

Apollo Valves

59LF Series 1-1/4 x 1-1/4 in. Bronze Solder Wye Strainer

  • Fast #
  • Part #A59LF30602
  • Item #4516407
  • Manufacturer Part #59LF30602
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

59LF Series 1-1/4 x 1-1/4 in. Bronze Solder Wye Strainer

  • Fast #
  • Part #A59LF30602
  • Item #4516407
  • Manufacturer Part #59LF30602
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Apollo Lead Free* 59LF-300 Series Heavy Pattern Strainers are designed with large area screens to protect piping systems and process equipment from unwanted foreign particles with minimum pressure loss.
  • EZ-Solder™ Lead Free* Bronze
  • 100% Factory Pressure Tested
  • Self-Aligning Screen DesignNumerous Mesh and Blow-off Options including Blow-off Ball Valves
  • ARRA Compliant
  • 100% Cast, Machined and Assembled in the USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Sizes
1-1/4 in
Mesh Size
20
Pressure - Maximum
400 psi
Valve Size
1-1/4 in
Characteristics & Features
Collection
59LF Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ASTM
ASTM B-584-C89836
Origin
Domestic
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
670750815607