This product requires certification to purchase.

2 x 2 x 2 in. Bronze Wye Strainer

Apollo Valves

59LF Series 2 x 2 x 2 in. Bronze Wye Strainer

  • Fast #
  • Part #A59LF00801
  • Item #3916687
  • Manufacturer Part #59LF00801
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

59LF Series 2 x 2 x 2 in. Bronze Wye Strainer

  • Fast #
  • Part #A59LF00801
  • Item #3916687
  • Manufacturer Part #59LF00801
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free AB 1953 certified
  • 100% factory pressure tested
  • Removable self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • 100% cast, machined and assembled in the USA
  • Shown with required pedestal
  • ARRA compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
2 in
Length
6-33/50 in
Mesh Size
20
Pressure Class
125#, 400#
Characteristics & Features
Collection
59LF Series
Material
Cast Bronze, Plastic, Stainless Steel
Material Type
304, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
353
Pressure - High
125, 400
Warranty & Product Information
ANSI
ANSI 372
ASME
ASME B16.2
ASTM
ASTM B-584, ASTM B-584 C89836
NSF
NSF 372
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750511332