This product requires certification to purchase.

lf 3/4 brz #300 pxp y strn

Apollo Valves

59LF Series lf 3/4 brz #300 pxp y strn

  • Fast #
  • Part #A59LF00402PR
  • Item #10750700
  • Manufacturer Part #59LF-004-02PR
5 out of 5 Customer Rating
Brand image
Apollo Valves

59LF Series lf 3/4 brz #300 pxp y strn

  • Fast #
  • Part #A59LF00402PR
  • Item #10750700
  • Manufacturer Part #59LF-004-02PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fast, reliable, economical press installation
  • Ridgid® XL press tool compatible
  • Leak Before Press® technology
  • Self-aligning screen design
  • Lead-free bronze and brass construction
  • Made in USA, ARRA compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
400 psi
Pressure - Maximum
400 psi
Valve Size
3/4 in
Characteristics & Features
Collection
59LF Series
Material
Bronze
Material Type
B584
Valve Body Material
Bronze
Valve Type
Y-Strainer
Warranty & Product Information
ASTM
ASTM B584
Origin
Domestic
Recommended Valve Application
Potable Water
Type
A59LF00402PR
UPC
670750853845