This product requires certification to purchase.

1/4 in. Bronze FNPT Ball Check Valve

Apollo Valves

61-100 Series 1/4 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A61101E05
  • Item #1322425
  • Manufacturer Part #61101E05
4.6 out of 5 Customer Rating
Brand image
Apollo Valves

61-100 Series 1/4 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A61101E05
  • Item #1322425
  • Manufacturer Part #61101E05
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 3000
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Spring actuated
  • Tight shut-off with Liquid Media
  • Flow straight-through design efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
0.85 gpm
Length
2-3/50 in
Pressure Class
400#
Valve Size
1/4 in
Weight
0.38 lb
Width
1-3/25 in
Characteristics & Features
Collection
61-100 Series
Color Finish Name
Bronze
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Brass, Plastic, Stainless Steel
Material Type
C84400, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Disc Material
PTFE
Valve Type
Ball Check Valve
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No
UPC
670750631801