This product requires certification to purchase.

3/4 in. Cast Bronze FNPT Check Valve

Apollo Valves

61-100 Series 3/4 in. Cast Bronze FNPT Check Valve

  • Fast #
  • Part #A6110401
  • Item #73919
  • Manufacturer Part #6110401
5 out of 5 Customer Rating
Brand image
Apollo Valves

61-100 Series 3/4 in. Cast Bronze FNPT Check Valve

  • Fast #
  • Part #A6110401
  • Item #73919
  • Manufacturer Part #6110401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2472
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-shock
  • High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
  • For horizontal mounting only
  • 200 psi WOG
  • Swing type
  • 180° F working temperature
  • Threaded ends comply with ANSI B2.1 3/8" - 4"
  • Valves are tested in accordance w/MSS-SP-82
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
3.53 gpm
Length
2-87/100 in
Pressure Class
125#, 400#
Valve Size
3/4 in
Weight
0.75 lb
Width
1-1/2 in
Characteristics & Features
Collection
61-100 Series
Color Finish Name
Bronze
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Plastic
Material Type
C84400, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Disc Material
Reinforced PTFE
Valve Operator
Spring Actuated
Valve Seat Material
RPTFE
Valve Type
Spring Check Valve
Electrical & Operational Information
Maximum Temperature
406
Pressure - High
125
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, Water
UL Listed
No
UPC
670750632082