This product requires certification to purchase.

1/4 in. Bronze MNPT x FNPT Check Valve

Apollo Valves

61-200 Series 1/4 in. Bronze MNPT x FNPT Check Valve

  • Fast #
  • Part #A6120101
  • Item #3385585
  • Manufacturer Part #6120101
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

61-200 Series 1/4 in. Bronze MNPT x FNPT Check Valve

  • Fast #
  • Part #A6120101
  • Item #3385585
  • Manufacturer Part #6120101
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Apollo 61 Series Ball Cone® Check Valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials. Well-suited for a broad range of applications, including saturated steam and chemical service.
  • May be installed in both horizontal and vertical flow with upward flow.
  • Made in the USA.
  • Spring Actuated
  • Tight Shut-off with Liquid Media
  • Flow Straight-Through Design Efficiency
  • RPTFE Ball Cone for Chemical Resistance 100% Factory Tested
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Flow Rate
0.85 gpm
Height
1-3/25 in
Length
2-19/50 in
Pressure Class
400#
Valve Size
1/4 in
Weight
0.38 lb
Characteristics & Features
Collection
61-200 Series
Color Finish Name
Bronze
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Disc Material
RPTFE
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
400, 125
Warranty & Product Information
ASTM
ASTM B-584 C84400, ASTM B-16
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam
UL Listed
No
UPC
670750632389