This product requires certification to purchase.

3/4 in. Bronze NPT Swing Check Valve

Apollo Valves

61Y-75x Series 3/4 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #A61Y75401
  • Item #4385759
  • Manufacturer Part #61Y75401
5 out of 5 Customer Rating
Brand image
Apollo Valves

61Y-75x Series 3/4 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #A61Y75401
  • Item #4385759
  • Manufacturer Part #61Y75401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Renewable bronze seat disc
  • NPT connection
  • Dezincification resistant bronze construction
  • Optimum flow capacity
  • Factory tested to MSS SP-80
  • 100% cast, machined and assembled in the US
  • ARRA compliant
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-19/20 in
Pressure Class
300#
Valve Size
3/4 in
Weight
1.2 lb
Characteristics & Features
Collection
61Y-75x Series
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Brass, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
300, 600
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM B-16, ASTM B-61
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial, Steam, Heating System
UL Listed
No
UPC
670750780974