This product requires certification to purchase.

2 in. Bronze Press Swing Check Valve

Apollo Valves

61Y Series 2 in. Bronze Press Swing Check Valve

  • Fast #
  • Part #A61Y208T1PR
  • Item #4445609
  • Manufacturer Part #61Y208T1PR
5 out of 5 Customer Rating
Brand image
Apollo Valves

61Y Series 2 in. Bronze Press Swing Check Valve

  • Fast #
  • Part #A61Y208T1PR
  • Item #4445609
  • Manufacturer Part #61Y208T1PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast, reliable, economical press installation
  • Ridged® XL press tool compatible
  • Leak before Press® technology
  • Quick press end connection
  • Renewable PTFE seat disc
  • Dezincification resistant materials
  • Made in USA, ARRA compliant
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Flow Rate
152 gpm
Height
3-37/50 in
Length
8-9/10 in
Pressure Class
125#
Valve Size
2 in
Weight
7 lb
Characteristics & Features
Collection
61Y Series
Color Finish Name
Bronze
Material
Bronze, Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Seat Material
PTFE
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
15, 200
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-62
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial, Plumbing, Steam, Water, HVAC
UL Listed
No
UPC
670750688164