This product requires certification to purchase.

1-1/4 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1-1/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7014627
  • Item #403393
  • Manufacturer Part #7014627
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1-1/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7014627
  • Item #403393
  • Manufacturer Part #7014627
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 15 Pallet: 405
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chromium plated ball
  • Blow-Out-Proof Stem Design
  • Adjustable packing guard
  • 100% factory tested
  • 316 SS Ball & Stem
  • Dedicated airflow
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-97/100 in
Pressure Class
600#
Valve Size
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
70-100 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ASTM
ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Water, Gas
UL Listed
No
UPC
670750661587