3/4 in. Bronze Regular Port NPT x GHT Ball Valve
70LF-100 Series 3/4 in. Bronze Regular Port NPT x GHT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fire safe to API 607 (requires -24 suffix)
- Investment cast body
- Reinforced seats and seals
- Blowout-proof stem design
- Adjustable packing gland
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 70LF-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPSH
- End Connections:
- NPT x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel/Zinc Plated/Vinyl
- Height:
- 2-3/25
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 350
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600, 29
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Gas, Steam
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- No
- UPC:
- 670750977817
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.39
- cUPC Certified:
- No