This product requires certification to purchase.

1-1/4 in. Bronze Standard Port Solder 600# Ball Valve

Apollo Valves

70LF-200 Series 1-1/4 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A70LF20601
  • Item #3916600
  • Manufacturer Part #70LF20601
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-200 Series 1-1/4 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A70LF20601
  • Item #3916600
  • Manufacturer Part #70LF20601
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EZ solder Lead-Free brass and bronze materials
  • Distinctive white Lead-Free handle grip and blue Lead-Free hang tag
  • RPTFE seats and stuffing box ring
  • Chromium plated ball
  • Application commercial, plumbing, heating system, potable water
  • Lead-Free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
4-31/50 in
Pressure Class
600#
Valve Size
1-1/4 in
Weight
2.95 lb
Characteristics & Features
Clean Bagged
No
Collection
70LF-200 Series
Handle Material
Steel
Material
Bronze
Material Type
B584-C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Minimum Temperature
-20
Pressure - High
600
Temperature Range
Up to 350 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-16
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Potable Water
UL Listed
No
UPC
670750512643