This product requires certification to purchase.

2 in. Bronze Standard Port FNPT Ball Valve

Apollo Valves

71-100 Series 2 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7110810
  • Item #4459834
  • Manufacturer Part #7110810
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

71-100 Series 2 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7110810
  • Item #4459834
  • Manufacturer Part #7110810
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable packing
  • Blow out proof stem
  • Stuffing box ring
  • Chromium plated ball
  • Mounting pad for easy actuator attachment
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
4-17/25 in
Valve Size
2 in
Weight
5.72 lb
Characteristics & Features
Clean Bagged
No
Collection
71-100 Series
Handle Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM B-584 Alloy C84400, ASTM B-16
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam
UL Listed
No
UPC
670750678011