1-1/2 in. Bronze FNPT 600# Ball Valve
71-500 Series 1-1/2 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All components of lever are SS
- Operating torque is approximately three times standard valve torque
- Reinforced seats
- Blow out proof stem design
- Adjustable packing gland
- Chromium plated ball
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 71-500 Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750680052
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in