This product requires certification to purchase.

1 in Carbon Steel Standard Port FPT Ball Valve

Apollo Valves

73A Series 1 in Carbon Steel Standard Port FPT Ball Valve

  • Fast #
  • Part #A73A10227A
  • Item #10283115
  • Manufacturer Part #73A10227A
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

73A Series 1 in Carbon Steel Standard Port FPT Ball Valve

  • Fast #
  • Part #A73A10227A
  • Item #10283115
  • Manufacturer Part #73A10227A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Apollo 73A-100 Series is a threaded carbon steel ball valve with a standard port.
  • Forged constructionRaised handle stops
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Requires Certification

Specifications

ASTM:
ASTM A-105-CS
Clean Bagged:
No
Collection:
73A Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Plastic
Material:
Carbon Steel
Maximum Temperature:
550
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Recommended Valve Application:
HVAC, Steam, Compressed Air
Type:
A73A10227A
UL Listed:
No
UPC:
670750223150
Valve Body Material:
Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Ball Valve