This product requires certification to purchase.

1/4 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

75-100 Series 1/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7510141
  • Item #382034
  • Manufacturer Part #7510141
5 out of 5 Customer Rating
Brand image
Apollo Valves

75-100 Series 1/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7510141
  • Item #382034
  • Manufacturer Part #7510141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • Blow out proof stem
  • Stuffing box ring
  • Hardened ball for wear resistance
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-11/50 in
Pressure Class
600#
Valve Size
1/4 in
Weight
0.80 lb
Characteristics & Features
Clean Bagged
No
Collection
75-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Temperature Range
50 to 200 Deg F
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400, ASTM B-927 C27451
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Steam
UL Listed
No
UPC
670750690891