This product requires certification to purchase.

1/4 in. Stainless Steel Standard Port FNPT Ball Valve

Apollo Valves

76-100 Series 1/4 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7660127A
  • Item #5085964
  • Manufacturer Part #7660127A
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

76-100 Series 1/4 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7660127A
  • Item #5085964
  • Manufacturer Part #7660127A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blowout proof stem design
  • Adjustable packing gland
  • Reinforced seats
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
API:
API 607
ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-494 CZ100
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
76-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/20 in
MSS:
MSS SP-110
Material:
Stainless Steel
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750238772
Valve Body Style:
2 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.30 lb