This product requires certification to purchase.

3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

76-100 Series 3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7610457A
  • Item #4517692
  • Manufacturer Part #7610457A
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

76-100 Series 3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7610457A
  • Item #4517692
  • Manufacturer Part #7610457A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure Class
2000#
Pressure - Maximum
2000 psig
Valve Size
3/4 in
Characteristics & Features
Collection
76-100 Series
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-351
CSA Certified
CSA CGA 3.16-M88
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
670750219252