This product requires certification to purchase.

1 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

76-AR Series 1 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A76AR564
  • Item #669762
  • Manufacturer Part #76AR564
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

76-AR Series 1 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A76AR564
  • Item #669762
  • Manufacturer Part #76AR564
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
  • Live loaded packing
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-17/50 in
Pressure Class
2000#
Valve Size
1 in
Weight
1.62 lb
Characteristics & Features
Clean Bagged
No
Collection
76-AR Series
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Actuator Ready
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ASTM
ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, Vacuum
UL Listed
No
UPC
670750874116