2-1/2 in. Bronze Full Port Threaded Ball Valve
77-100 Series 2-1/2 in. Bronze Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting pad for easy actuator mounting
- Blow out proof stem
- Adjustable packing gland
- Ideal for residential or commercial :USE
- Superior quality hardware offered in a variety of finishes to match any décor
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 77-100 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/2 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 670750704611
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve