This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

77-140 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714310
  • Item #1305114
  • Manufacturer Part #7714310
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

77-140 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714310
  • Item #1305114
  • Manufacturer Part #7714310
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 316 SS ball and stem
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-9/50 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.69 lb
Characteristics & Features
Clean Bagged
No
Collection
77-140 Series
Handle Material
Stainless Steel
Material
Bronze, Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ASTM
ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Steam
UL Listed
No
UPC
670750705366