This product requires certification to purchase.

1/2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77C-A Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24304A
  • Item #7099950
  • Manufacturer Part #77C24304A
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24304A
  • Item #7099950
  • Manufacturer Part #77C24304A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Apollo 77C-A “Contractor Series” Ball Valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a “Solid Ball” design that delivers true full-port flow performance.
  • Cast and machined in Apollo’s South Carolina manufacturing plants using proven ASTM materials.
  • Not for use with potable water systems in USA.
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port "Solid Ball" Design
  • Made in the USA
  • 100% Factory Tested
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-29/50 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
77C-A Series
Handle Material
Steel
Material
Bronze
Material Type
B584-C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
150
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
No
UPC
670750619366