This product requires certification to purchase.

1-1/2 in. Bronze Full Port NPT Ball Valve

Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #A77C14711A
  • Item #7367926
  • Manufacturer Part #77C14711A
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #A77C14711A
  • Item #7367926
  • Manufacturer Part #77C14711A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port “Solid Ball” Design
  • 100% Factory Tested
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
NPT
Height
4-14/25 in
Length
4-11/100 in
Valve Size
1-1/2 in
Weight
4.6 lb
Characteristics & Features
Clean Bagged
No
Collection
77C-A Series
Handle Material
Nylon
Material
Bronze, Brass
Material Type
C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
316 Stainless Steel
Valve Material
Cast Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-20
Pressure - High
150, 600
Temperature Range
Up to 450 Deg F
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM B-16, ASTM B-16 C37700, ASTM B-283 C37700, ASTM B-584 C84400
BAA Compliant
Yes
cUPC Certified
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Fire Protection, Gas, Hydronics
UL Listed
Yes
UPC
670750806919