This product requires certification to purchase.

1-1/4 in. Brass Full Port NPT 600# Ball Valve

Apollo Valves

77F-100 Series 1-1/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10601
  • Item #4568293
  • Manufacturer Part #77F10601
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

77F-100 Series 1-1/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10601
  • Item #4568293
  • Manufacturer Part #77F10601
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 648
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Corrosion resistant materials
  • Full-port flow
  • Premium RPTFE seats and packing
  • Blowout-proof stem
  • 100% factory tested
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-23/50 in
Pressure Class
150#, 600#
Valve Size
1-1/4 in
Weight
1.95 lb
Characteristics & Features
Collection
77F-100 Series
Handle Material
Plated Steel
Material
Brass, Plastic, Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI Z1157, ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
ASTM
ASTM B-16 C36000, ASTM B-283 C37700
CSA Certified
CSA 9.1
cUPC Certified
Yes
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
Yes
UPC
670750724169