This product requires certification to purchase.

1-1/2 in. Brass Full Port Solder 600# Ball Valve

Apollo Valves

77F-200 Series 1-1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77F24701
  • Item #4847238
  • Manufacturer Part #77F24701
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

77F-200 Series 1-1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77F24701
  • Item #4847238
  • Manufacturer Part #77F24701
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 486
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
600#
Valve Size
1-1/2 in
Characteristics & Features
Collection
77F-200 Series
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
ASTM
ASTM B-16, ASTM 283, ASTM B-283 C37700
BAA Compliant
Yes
CSA Certified
CSA 9.1
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 9001-2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
Yes
UPC
670750958076