This product requires certification to purchase.

1/2 in. Brass Full Port Solder 600# Ball Valve

Apollo Valves

77FLF-200 Series 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77FLF24301
  • Item #4708125
  • Manufacturer Part #77FLF24301
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-200 Series 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77FLF24301
  • Item #4708125
  • Manufacturer Part #77FLF24301
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EZ-Solder™ lead free materials
  • Heavy pattern forged design
  • Full-port flow
  • Superior RPTFE seats and packing
  • Adjustable stem packing
  • Blowout-proof stem
  • 2-1/2” - 4” sizes now feature 316SS ball and stem (standard)
  • Dezincification resistant materials
  • Silicone free assembly
  • 100% factory tested
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-3/8 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.4 lb
Characteristics & Features
Clean Bagged
No
Collection
77FLF-200 Series
Handle Material
Plated Steel
Material
Brass
Material Type
C27451
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Temperature Range
0 to 350 Deg F (-18 to 177 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157 2014, ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
ASTM
ASTM B-16, ASTM C-36000
CSA Certified
CSA 9.1
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, HVAC, Steam, Vacuum
UL Listed
Yes
UPC
670750954887