This product requires certification to purchase.

1 in. Forged Brass Full Port Press Ball Valve

Apollo Valves

77V-LF Series 1 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10501
  • Item #4605465
  • Manufacturer Part #77VLF10501
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

77V-LF Series 1 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10501
  • Item #4605465
  • Manufacturer Part #77VLF10501
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Compatible with the Rigid® XLC 2-1/2" – 4" press tool
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
4-7/100 in
Pressure - Maximum
300 psi
Valve Size
1 in
Weight
1.2 lb
Characteristics & Features
Clean Bagged
No
Collection
77V-LF Series
Handle Material
Plated Steel
Material
Forged Brass
Material Type
C27451
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASTM
ASTM A-276 Type 316, ASTM B-16, ASTM C-27451, ASTM C-36000
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
670750208942