This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

Apollo Valves

77WCLF Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF14411
  • Item #8061835
  • Manufacturer Part #77WCLF14411
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

77WCLF Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF14411
  • Item #8061835
  • Manufacturer Part #77WCLF14411
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free corrosion resistant materials
  • Easily identifiable blue lead free hang tag
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before press® technology
  • 100% factory tested
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-4/5 in
Valve Size
3/4 in
Weight
1.15 lb
Characteristics & Features
Clean Bagged
No
Collection
77WCLF Series
Handle Material
Plated Steel
Material
Bronze, Rubber
Material Type
EPDM
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
0 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASTM
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Air, Commercial, Hydronics, Potable Water
UL Listed
No
UPC
191988046576