This product requires certification to purchase.

1 in. Bronze Full Port Threaded Ball Valve

Apollo Valves

7K-100 Series 1 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7K10527
  • Item #1305183
  • Manufacturer Part #7K10527
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

7K-100 Series 1 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7K10527
  • Item #1305183
  • Manufacturer Part #7K10527
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing
  • Blow-Out-Proof Stem Design
  • Chromium plated ball
  • Mounting pad for easy actuator mounting
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-31/50 in
Pressure - Maximum
125 psi
Valve Size
1 in
Width
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
7K-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Material Type
C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
50
Warranty & Product Information
ASTM
ASTM B-584 C84400
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-10
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial, Industrial
UL Listed
No
UPC
670750943799