This product requires certification to purchase.

3/4 in. Bronze FNPT Locking Lever Handle Gas Ball Valve

Apollo Valves

80-100 Series 3/4 in. Bronze FNPT Locking Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010427
  • Item #3385008
  • Manufacturer Part #8010427
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

80-100 Series 3/4 in. Bronze FNPT Locking Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010427
  • Item #3385008
  • Manufacturer Part #8010427
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large ports to reduce pressure drop
  • UL listed for LP-gas, natural gas, flammable liquid and heated oil
  • Blow out proof stem
  • Adjustable stem packing
  • Quarter turn on-off
  • Adjustable packing gland
  • RPTFE seats and seals
  • Chromium plated ball
  • MSS SP-110 ball valves
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3 in
Pressure Class
250#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
80-100 Series
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Material
Stainless Steel
Material
Bronze, Plastic
Material Type
B584-C84400, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Gas
UL Listed
UL 125/UL 1477/UL 842
UPC
670750950261