This product requires certification to purchase.

3/8 in. Bronze FNPT Lever Handle Gas Ball Valve

Apollo Valves

80-100 Series 3/8 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010201
  • Item #386914
  • Manufacturer Part #8010201
5 out of 5 Customer Rating
Brand image
Apollo Valves

80-100 Series 3/8 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010201
  • Item #386914
  • Manufacturer Part #8010201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large ports to reduce pressure drop
  • Blow out proof stem
  • Adjustable stem packing
  • Quarter turn on-off
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-3/50 in
Pressure Class
250#
Valve Size
3/8 in
Weight
0.56 lb
Characteristics & Features
Clean Bagged
Yes
Collection
80-100 Series
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Material
Zinc Plated Steel
Material
Plastic, Steel
Material Type
RPTFE, Vinyl
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM B-16, ASTM B-584 C84400
IAPMO Listed
No
ISO
ISO 9001:2008
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Fuel, Gas, Plumbing
UL Listed
Yes
UPC
670750719134