This product requires certification to purchase.

1/4 in. Bronze Full Port Threaded 600# Ball Valve

Apollo Valves

82-100 Series 1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A8210101
  • Item #52401
  • Manufacturer Part #8210101
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A8210101
  • Item #52401
  • Manufacturer Part #8210101
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • Blow out proof stem design
  • Reinforced seats
  • Inline repairable
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-14/25 in
Pressure Class
600#
Pressure - Maximum
150 psi
Valve Size
1/4 in
Weight
1.02 lb
Width
1-3/5 in
Characteristics & Features
Clean Bagged
No
Collection
82-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G
ASTM
ASTM B-16, ASTM B-283, ASTM B-584 C84400
BAA Compliant
No
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial
UL Listed
No
UPC
670750720116