This product requires certification to purchase.

1-1/4 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 1-1/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210601
  • Item #867
  • Manufacturer Part #8210601
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 1-1/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210601
  • Item #867
  • Manufacturer Part #8210601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-G, ANSI 372
Collection:
82-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750722196
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve