This product requires certification to purchase.

1 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 1 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210527
  • Item #3385868
  • Manufacturer Part #8210527
5 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 1 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210527
  • Item #3385868
  • Manufacturer Part #8210527
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant bronze body
  • Adjustable packing gland
  • Blowout proof stem design
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-87/100 in
Pressure Class
600#
Valve Size
1 in
Weight
3.28 lb
Width
2-11/50 in
Characteristics & Features
Clean Bagged
No
Collection
82-100 Series
Handle Material
Stainless Steel
Material
Bronze
Material Type
B584-C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-283, ASTM B-584 C84400
CSA Certified
CSA B51
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial
UL Listed
No
UPC
670750721922