This product requires certification to purchase.

2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214821
  • Item #105643
  • Manufacturer Part #8214821
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214821
  • Item #105643
  • Manufacturer Part #8214821
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 170
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • In-line repairable threaded ball valve offers RPTFE seats and seals
  • SAE Grade 8 body bolts standard
  • Static grounding devices optional
  • Available with stainless steel ball and stem (82-140) and cleaned for oxygen service (-57)
  • Pressure Ratings: Rated 600 psig WOG, Cold Non-Shock; 150 psig Saturated Steam
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
82-100 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-283, ASTM A-276.316
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001-2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
670750726408