This product requires certification to purchase.

3/4 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214401
  • Item #86097
  • Manufacturer Part #8214401
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214401
  • Item #86097
  • Manufacturer Part #8214401
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Dezincification resistant bronze body
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-43/100 in
Pressure Class
150#, 600#
Valve Size
3/4 in
Weight
2.27 lb
Width
1-49/50 in
Characteristics & Features
Collection
82-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic, Stainless Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM A-276 316, ASTM B-584 C84400
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam
UL Listed
No
UPC
670750724695