This product requires certification to purchase.

3/4 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82204K1
  • Item #1760662
  • Manufacturer Part #82204K1
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82204K1
  • Item #1760662
  • Manufacturer Part #82204K1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Dezincification resistant bronze body
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
13-81/100 in
Pressure Class
600#
Valve Size
3/4 in
Weight
2.4 lb
Characteristics & Features
Clean Bagged
Yes
Collection
82-200 Series
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic, Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
600
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Steam, Gas
UL Listed
No
UPC
670750384691