This product requires certification to purchase.

3/4 in. Bronze Full Port Threaded 600# Ball Valve

Apollo Valves

82LF-100 Series 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A82LF1442127
  • Item #4850752
  • Manufacturer Part #82LF1442127
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

82LF-100 Series 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A82LF1442127
  • Item #4850752
  • Manufacturer Part #82LF1442127
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM B584 Bronze Body and Ends
  • SAE Grade 8 Body Bolts
  • Adjustable Packing Nut
  • Full Port Flow
  • 603 CWP, 150 SWP
  • Numerous Options Available
  • 82-14X with SS Ball and Stem Option
  • Easily Identifiable White Handle Grip and Blue “Lead Free” Hang Tag
  • 100% Factory Tested
  • Made in USA – ARRA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
2-9/50 in
Length
3-43/100 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Weight
2.27 lb
Width
1-49/50 in
Characteristics & Features
Clean Bagged
No
Collection
82LF-100 Series
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Material Type
B584, C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Disc Material
Brass
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI 61-G, ANSI 372
ASME
No
ASSE Standards
No
ASTM
ASTM B-584
AWWA
No
CSA Certified
CSA B51
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001-2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 61 Annex G, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750170799