This product requires certification to purchase.

3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

Apollo Valves

83B-140 Series 3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

  • Fast #
  • Part #A83B14463
  • Item #4605510
  • Manufacturer Part #83B14463
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

83B-140 Series 3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

  • Fast #
  • Part #A83B14463
  • Item #4605510
  • Manufacturer Part #83B14463
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Socket Weld
End Connections
NPT x Socket Weld
Length
3-17/25 in
Pressure Class
600#
Valve Size
3/4 in
Weight
4 lb
Width
2-2/5 in
Characteristics & Features
Clean Bagged
No
Collection
83B-140 Series
Handle Material
Stainless Steel
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
API
API 608, API 607
ASME
ASME B16.34 Class 600, ASME B1.20.1
ASTM
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-276 Grade 316SS, ASTM A-564 17-4PH
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497-5:2004, ISO 5211
MSS
MSS SP-25
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, HVAC, Compressed Air, Vacuum
UL Listed
No
UPC
670750167034