This product requires certification to purchase.

1 in. Stainless Steel Full Port NPT 600# Ball Valve

Apollo Valves

86B-100 Series 1 in. Stainless Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B10521
  • Item #3361189
  • Manufacturer Part #86B10521
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

86B-100 Series 1 in. Stainless Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B10521
  • Item #3361189
  • Manufacturer Part #86B10521
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-4/5 in
Length
4-19/100 in
Pressure Class
600#
Pressure - Maximum
1500 psi
Valve Size
1 in
Weight
5.7 lb
Width
2-67/100 in
Characteristics & Features
Clean Bagged
No
Collection
86B-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
550
Minimum Temperature
-20
Temperature Range
-20 to 600 Deg F
Warranty & Product Information
ANSI
No
API
API 608
ASME
ASME B1.20.1, ASME B16.3, ASME B16.34
ASSE Standards
No
ASTM
ASTM A-351 Grade CF8M, ASTM A-351 Grade CF3M, ASTM A-276 Grade 316SS, ASTM A-564 17-4PH, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8
AWWA
No
CSA Certified
No
cUPC Certified
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750160745