This product requires certification to purchase.

4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

Apollo Valves

87A-200 Series 4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20A01
  • Item #1281822
  • Manufacturer Part #87A20A01
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

87A-200 Series 4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20A01
  • Item #1281822
  • Manufacturer Part #87A20A01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Application industrial
  • Lead-free
  • Made in USA
  • Two position locking device (valves 6” full port, 8” standard port and smaller)
  • Chevron style adjustable stem seals
  • ISO 5211 mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Rated up to 150 psi saturated steam: ASME class 150, 300, & 600 valves
  • Rated up to 250 psi saturated steam: ASME class 300 valves require the -65 option
  • ASME Class 600 valves require the -24-80 options or -38 option
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Pressure Class
150#, 250#
Valve Size
4 in
Weight
91 lb
Width
15-3/25 in
Characteristics & Features
Collection
87A-200 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
CF8M, TFM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM 1600
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 250
Warranty & Product Information
ANSI
ANSI 61
API
API 608
ASME
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B31.1, ASME B31.3, ASME B31.8, ASME Class 150
ASTM
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
AWWA
AWWA A-351
CSA Certified
CSA B16.33, CSA B16.38
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-25, MSS SP-61, MSS SP-72
NSF
NSF 372, NSF 61, NSF 61G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
UL 125
UPC
670750889455