This product requires certification to purchase.

2 in. Carbon Steel Full Port Flanged 150# Ball Valve

Apollo Valves

88A-200 Series 2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A20801
  • Item #1281836
  • Manufacturer Part #88A20801
5 out of 5 Customer Rating
Brand image
Apollo Valves

88A-200 Series 2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A20801
  • Item #1281836
  • Manufacturer Part #88A20801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Application industrial
  • Made in USA
  • Two position locking device
  • Chevron style adjustable stem seals
  • Anti-static grounded ball and stem
  • Blow-out proof stem design
  • Cast boss for bleed/drain port
  • Vacuum service to 29 inches of Hg
  • Rated up to 150 psi Saturated Steam: ASME Class 150, 300, & 600 Valves
  • NACE MR0175 (2000) compliance on all 88A/88B valves with stainless steel ball & stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
7 in
Pressure Class
150#
Valve Size
2 in
Weight
25 lb
Characteristics & Features
Collection
88A-200 Series
Handle Material
Steel
Material
Carbon Steel, Plastic
Material Type
TFM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM 1700
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
API
API 608
ASME
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8, ASME Class 150
ASTM
ASTM A-193 Grade B7, ASTM A-108 Type 1215, ASTM A-194 Grade 2H, ASTM A-194 Grade 8l, ASTM A-216 WCB, ASTM A-351, ASTM A-366
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-25, MSS SP-61, MSS SP-72
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
UL 125
UPC
670750891373