This product requires certification to purchase.

1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

92-140 Series 1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9214301
  • Item #1725468
  • Manufacturer Part #9214301
4 out of 5 Customer Rating
Brand image
Apollo Valves

92-140 Series 1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9214301
  • Item #1725468
  • Manufacturer Part #9214301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blow-out proof stem design
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Vacuum service to 29 inches Hg
  • Complies with MSS SP-110
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-21/100 in
Pressure Class
2000#
Valve Size
1/2 in
Weight
0.49 lb
Characteristics & Features
Clean Bagged
No
Collection
92-140 Series
Handle Material
Stainless Steel
Material
Carbon Steel, Plastic
Material Type
A216-WCB, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
API
API 607
ASTM
ASTM A-108, ASTM A-216 WCB, ASTM A-276
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497:2010
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Steam
UL Listed
No
UPC
670750791796